Brady M-124-461 Self-Laminating Polyester Label, Ultra thin | Graybar Store
     
Brady - Self-Laminating Polyester Label, Ultra thin - M-124-461
+ / - Hover over image to Zoom
Other Views

    Self-Laminating Polyester Label, Ultra thin

    Manufacturer: Brady
    Manufacturer #: M-124-461
    SKU: 25410397
    $48.72
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Width:1.65 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # M-124-461
    • Color Black
    • UNSPSC 55121612
    • Width 1.65 in.
    • For Use With BMP®51 Label Printer;BMP®53 Label Printer
    • ECCN EAR99
    • Country of Origin MX - Mexico
    • Product Height 0.5 in.
    Product Overview:
    Self-Laminating Polyester (B-461) is a clear film with a matte white printable zone ideal for cables, laboratory ID or general labeling where graphics need to be protected.
    Self-Laminating Polyester has a permanent acrylic adhesive and is thermal transfer printable.Good print smudge resistance, solvent resistance and high/low temperature performance.RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC.All-in-one cartridge includes label supply and R4300 Series ribbon.