Cooper Lighting (Eaton) LZR330P Track Light, Halogen, PAR30, 4-1/4 in. L, 75W,White | Graybar Store
     
Cooper Lighting (Eaton) - Track Light, Halogen, PAR30, 4-1/4 in. L, 75W,White - LZR330P
+ / - Hover over image to Zoom
Other Views

    Track Light, Halogen, PAR30, 4-1/4 in. L, 75W,White

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LZR330P
    SKU: 97253930
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nom. Length (Inches):4-1/4
    Wattage:75 W
    Color:White
    Additional Features:Halo Gimbal lampholders are designed for use with Halo Power-Track and Lazer-by-Halo track systems
    Alternate Manufacturer Part No.:LZR000330P
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LZR330P
    • Color White
    • UNSPSC 39111508
    • Additional Features Halo Gimbal lampholders are designed for use with Halo Power-Track and Lazer-by-Halo track systems
    • Alternate Manufacturer Part No. LZR000330P
    • Lamp Type Halogen, PAR30
    • Nom. Length (Inches) 4-1/4
    • Wattage 75 W
    • SKU Spec Sheet
      LZR330P Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LZR330 Lazer Gimbal Ring
    Contemporary gimbal lampholder;338° horizontal rotation and 0° to 90° vertical pivot;Finishes: White (P) and Matte Black (MB)