Dual-Lite LZ2DI Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, 10WWatts at 90 Minutes, Lead Calcium,White/Black | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, 10WWatts at 90 Minutes, Lead Calcium,White/Black - LZ2DI
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic, LED, 120/277Vac, 10WWatts at 90 Minutes, Lead Calcium,White/Black

    Manufacturer: Dual-Lite
    Manufacturer #: LZ2DI
    SKU: 99544695
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Damp Location
    Battery Type:Lead Calcium
    Housing Color:White
    Output Voltage:6 V dc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LZ2DI
    • Housing Color White
    • UNSPSC 39111709
    • Additional Features Damp Location
    • Battery Type Lead Calcium
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Output Voltage 6 V dc
    • Voltage 120/277 V ac
    • Watts at 90 Minutes 10 W
    • ECCN EAR99
    Product Overview:
    LZ Series Designer Emergency Lighting Unit 15W
    External push-to-test switch and AC-ON indicato;Low voltage disconnect;Transformer isolation;Temperature compensated charger circuitry;MR16 Halogen lamp with rated 200 hour life;Standard 120/277VAC, 60Hz;Optional 220/240VAC, 50/60Hz;Weight is 4-12 lbs. depending on capacity