Dual-Lite LZ-2I Emergency Lighting Fixture, Thermoplastic, Halogen, 120/277Vac, 10WWatts at 90 Minutes, Lead Calcium,White/Black | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Thermoplastic, Halogen, 120/277Vac, 10WWatts at 90 Minutes, Lead Calcium,White/Black - LZ-2I
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Thermoplastic, Halogen, 120/277Vac, 10WWatts at 90 Minutes, Lead Calcium,White/Black

    Manufacturer: Dual-Lite
    Manufacturer #: LZ-2I
    SKU: 98306444
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Damp Location
    Battery Type:Lead Calcium
    Housing Color:White/Black
    Output Voltage:6 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LZ-2I
    • Housing Color White/Black
    • UNSPSC 39111700
    • Additional Features Damp Location
    • Battery Type Lead Calcium
    • Housing Material Thermoplastic
    • Lamp Type Halogen
    • Output Voltage 6 V
    • Voltage 120/277 V ac
    • Watts at 90 Minutes 10 W
    • ECCN EAR99
    Product Overview:
    LZ Series Designer Emergency Lighting Unit 15W
    Standard 5 watt halogen lamps;Optional 3 Watt LED MR16 lamps;UV stable thermoplastic housing;White finish standard;Snap-together design;Mounts to electrical boxes up to 4'' square;Remote capacity available in models up to 30 Watts;Maintenance-free, premium grade lead-acid battery or optional Nickel-Cadmium battery;Low-voltage battery disconnect;Options;Available with Spectron® self-testing/self-diagnostic electronics with time-delay retansfer (TDR) standard;MR16 10 Watt Halogen Lamps;MR16 3 Watt LED lamps;Black finish;Damp location;Voltmeter;3-Conductor AC Line Cord (277);Temperature Range;Standard models: 20°C to 30°C (68°F to 86°F);Damp location models: 10°C to 40°C (50°F to 104°F);Compliance;UL 924 Listed;U.S. Patent Nos. D400,991;D419,708;D400,995;6,280,042;6,019,477;Damp location listed;NFPA 101 (Life Safety Code);NFPA 70 (National Electrical Code)