Philips Lightolier 1104IC Lytecaster® Recessed Downlight Housing, 6-3/4 in. Aperture, Incandescent Convertible IC/Non-IC Frame-In Kit | Graybar Store
     
Philips Lightolier - Lytecaster® Recessed Downlight Housing, 6-3/4 in. Aperture, Incandescent Convertible IC/Non-IC Frame-In Kit - 1104IC
+ / - Hover over image to Zoom
Other Views

    Lytecaster® Recessed Downlight Housing, 6-3/4 in. Aperture, Incandescent Convertible IC/Non-IC Frame-In Kit

    Manufacturer: Philips Lightolier
    Manufacturer #: 1104IC
    SKU: 97185334
    $24.32
    Checking Pricing
         
    Additional Features:For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    Voltage Rating:120/277V
    Housing Installation:New Construction
    Air Rating:Non-Airtight
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Philips Lightolier
    • Manufacturer # 1104IC
    • UNSPSC 39111515
    • Additional Features For Use in Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting in 1/2 To 1-1/2 Thick
    • Air Rating Non-Airtight
    • Housing Installation New Construction
    • Insulation Rating IC or Non-IC
    • Voltage Rating 120/277V
    • SKU Spec Sheet
      1104IC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Recessed Housing Frame-In Kit, Air Tight, Round Aperture Shape, IC/Non-IC Ceiling, 7 Inch Ceiling Opening Size, New Construction, Height 7-1/2 Inch, Application Commercial, Residential, Lytecaster Brand