Sumitomo Electric LYNX2P4-STUPCSM-900LT High Density, Splice-On Connector, ST, Non Shielded, Blue, Singlemode, 1 per Package, <55 dB | Graybar Store
     
Sumitomo Electric - High Density, Splice-On Connector, ST, Non Shielded, Blue, Singlemode, 1 per Package, <55 dB - LYNX2P4-STUPCSM-900LT
+ / - Hover over image to Zoom
Other Views

    High Density, Splice-On Connector, ST, Non Shielded, Blue, Singlemode, 1 per Package, <55 dB

    Manufacturer: Sumitomo Electric
    Manufacturer #: LYNX2P4-STUPCSM-900LT
    SKU: 25704166
    $67.61
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:ST
    Color:Blue
    Fiber Category:Singlemode
    Housing Boot Color:Blue
    Packaging:1 per Package
    Rating:<55 dB
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sumitomo Electric
    • Manufacturer # LYNX2P4-STUPCSM-900LT
    • Color Blue
    • Connector Type ST
    • Type High Density
    • Adapter Type ST
    • Fiber Category Singlemode
    • Rating <55 dB
    • Shielded Non Shielded
    • Accessory Type Splice-On Connector
    • Packaging 1 per Package
    • Housing Boot Color Blue
    • ECCN EAR99
    Product Overview:
    High Density, Splice-On Connector, ST, Non Shielded, Blue, Singlemode, 1 per Pack, <55 dB