Sumitomo Electric LYNX2-SCPCM5-900LT High Density, Splice-On Connector, SC, Non Shielded, Black, Multimode, 50 um, 1 per Package, <30 dB | Graybar Store
     
Sumitomo Electric - High Density, Splice-On Connector, SC, Non Shielded, Black, Multimode, 50 um, 1 per Package, <30 dB - LYNX2-SCPCM5-900LT
+ / - Hover over image to Zoom
Other Views

    High Density, Splice-On Connector, SC, Non Shielded, Black, Multimode, 50 um, 1 per Package, <30 dB

    Manufacturer: Sumitomo Electric
    Manufacturer #: LYNX2-SCPCM5-900LT
    SKU: 25813096
    $14.18
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:SC
    Color:Black
    Fiber Category:Multimode
    Fiber Diameter:50 &#181;m
    Housing Boot Color:Black
    Packaging:1 per Package
    Rating:<30 dB
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sumitomo Electric
    • Manufacturer # LYNX2-SCPCM5-900LT
    • Color Black
    • Shielding Non Shielded
    • Connector Type SC
    • Type High Density
    • UNSPSC 26121650
    • Adapter Type SC
    • Fiber Category Multimode
    • Fiber Diameter 50 µm
    • Rating <30 dB
    • Accessory Type Splice-On Connector
    • Packaging 1 per Package
    • Housing Boot Color Black
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    High Density, Splice-On Connector, SC, Non Shielded, Black, Multimode, 50 µm, 1 per Pack, <30 dB