Sumitomo Electric LYNX2-LCAPCSM-250900 High Density, Splice-On Connector, LC, Non Shielded, Green, Singlemode, 1 per Package, <65 dB | Graybar Store
     
Sumitomo Electric - High Density, Splice-On Connector, LC, Non Shielded, Green, Singlemode, 1 per Package, <65 dB - LYNX2-LCAPCSM-250900
+ / - Hover over image to Zoom
Other Views

    High Density, Splice-On Connector, LC, Non Shielded, Green, Singlemode, 1 per Package, <65 dB

    Manufacturer: Sumitomo Electric
    Manufacturer #: LYNX2-LCAPCSM-250900
    SKU: 25569788
    $22.58
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:LC
    Color:Green
    Fiber Category:Singlemode
    Housing Boot Color:Green
    Packaging:1 per Package
    Rating:<65 dB
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sumitomo Electric
    • Manufacturer # LYNX2-LCAPCSM-250900
    • Color Green
    • Shielding Non Shielded
    • Connector Type LC
    • Type High Density
    • UNSPSC 26121650
    • Adapter Type LC
    • Fiber Category Singlemode
    • Rating <65 dB
    • Accessory Type Splice-On Connector
    • Packaging 1 per Package
    • Housing Boot Color Green
    • ECCN EAR99
    • Country of Origin JP - Japan
    Product Overview:
    High Density, Splice-On Connector, LC, Non Shielded, Green, Singlemode, 1 per Pack, <65 dB