Dual-Lite LXUGBE Emergency Exit Signs, Thermoplastic, LED, 1 Face, Nickel Cadmium, Black HousingWith Green Letters, 3.5W | Graybar Store
     
Dual-Lite - Emergency Exit Signs, Thermoplastic, LED, 1 Face, Nickel Cadmium, Black HousingWith Green Letters, 3.5W - LXUGBE
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Thermoplastic, LED, 1 Face, Nickel Cadmium, Black HousingWith Green Letters, 3.5W

    Manufacturer: Dual-Lite
    Manufacturer #: LXUGBE
    SKU: 96092249
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:2 Hour Emergency Operation
    Battery Type:Nickel Cadmium
    Color:Black Housing With Green Letters
    Fixture Wattage:3.5 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LXUGBE
    • Color Black Housing With Green Letters
    • UNSPSC 39111708
    • Additional Features 2 Hour Emergency Operation
    • Battery Type Nickel Cadmium
    • Fixture Wattage 3.5 W
    • Housing Material Thermoplastic
    • Lamp Type LED
    • Number of Faces 1
    • ECCN EAR99
    Product Overview:
    LX Series Designer LED Exit Sign
    UV stable thermoplastic housing;Easy to install;Push-in wiring connectors;Long-life LED lamps;120/277 VAC, 60 Hz. operation;Universal end/ceiling/wall mount;Universal single/double face;Universal snap-in chevron arrowsChoice of red or green letters;Choice of white or black housing;Damp location listed;Emergency Models :Maintenance-free Nickel-Cadmium battery;2 hour emergency operation;Test switch and AC-On indicator light;Options:Emergency models available with Spectron® self-testing/self-diagnostic electronics;2-circuit operation;Fire alarm panel interface;Flasher and/or audible alarm module;Remote DC operation;220-240 VAC, 60Hz. operation;SALIDA exit face legend;Pendant mounting available with accessory kit;Convert AC only to emergency operation with accessory kit;Temperature Range :10°C - 40°C (50°F - 104°F);?Compliance:UL 924 Listed;U.S. Patent Nos. D402,316 and D406,863;Damp location listed;NFPA 101 (Life Safety Code);NFPA 70 (National Electrical Code)