Square D (Schneider Electric) LXM32AD30M2 Motion Servo Drive, 10 (Continuous) A Output, 30 (Peak) A Output, 100 to 120 Vac, 200 to 240 Vac | Graybar Store
     
Square D (Schneider Electric) - Motion Servo Drive, 10 (Continuous) A Output, 30 (Peak) A Output, 100 to 120 Vac, 200 to 240 Vac - LXM32AD30M2
+ / - Hover over image to Zoom
Other Views

    Motion Servo Drive, 10 (Continuous) A Output, 30 (Peak) A Output, 100 to 120 Vac, 200 to 240 Vac

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LXM32AD30M2
    SKU: 25559203
    $1,809.94
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Output Amperage:10 (Continuous) A, 30 (Peak) A
    Voltage Rating:100 to 120 V ac, 200 to 240 V ac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LXM32AD30M2
    • UNSPSC 26111515
    • Output Amperage 10 (Continuous) A, 30 (Peak) A
    • Voltage Rating 100 to 120 V ac, 200 to 240 V ac
    • SKU Spec Sheet
      LXM32AD30M2 Spec Sheet
    • ECCN EAR99
    • Country of Origin ID - Indonesia
    Product Overview:
    10 (Continuous) A, 30 (Peak) A, 100 to 120 V ac, 200 to 240 V ac