Cooper Lighting (Eaton) LXC10SR222U0007 Cooper, Lantern Post Light, High Pressure Sodium, 100W, 120V, Post Mount | Graybar Store
     
Cooper Lighting (Eaton) - Cooper, Lantern Post Light, High Pressure Sodium, 100W, 120V, Post Mount - LXC10SR222U0007
+ / - Hover over image to Zoom
Other Views

    Cooper, Lantern Post Light, High Pressure Sodium, 100W, 120V, Post Mount

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LXC10SR222U0007
    SKU: 25842748
    $367.35
    Checking Pricing
         
    Quick Order:Y
    Wattage:100 W
    Voltage Rating:120 V
    Mounting Type:Post Mount
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LXC10SR222U0007
    • Brand Cooper
    • Lamp Type High Pressure Sodium
    • Mounting Type Post Mount
    • Wattage 100 W
    • Voltage Rating 120 V
    • ECCN EAR99
    Product Overview:
    Cooper, Lantern Post Light, High Pressure Sodium, 100 W, 120 V, Post