Lithonia Lighting LXC W 1 RW CH3 EL Emergency Exit Signs, Steel, LED, 1 Face, Nickel Cadmium,White HousingWith Red Letters, 5W | Graybar Store
     
Lithonia Lighting - Emergency Exit Signs, Steel, LED, 1 Face, Nickel Cadmium,White HousingWith Red Letters, 5W - LXC W 1 RW CH3 EL
+ / - Hover over image to Zoom
Other Views

    Emergency Exit Signs, Steel, LED, 1 Face, Nickel Cadmium,White HousingWith Red Letters, 5W

    Manufacturer: Lithonia Lighting
    Manufacturer #: LXC W 1 RW CH3 EL
    SKU: 25650690
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:AC Only LED
    Battery Type:Nickel Cadmium
    Color:White Housing With Red Letters
    Fixture Wattage:5 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lithonia Lighting
    • Manufacturer # LXC W 1 RW CH3 EL
    • Color White Housing With Red Letters
    • UNSPSC 39111708
    • Additional Features AC Only LED
    • Battery Type Nickel Cadmium
    • Fixture Wattage 5 W
    • Housing Material Steel
    • Lamp Type LED
    • Number of Faces 1
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    LXC Steel Exit with LED Lamps
    20-gauge steel housing;Dual-voltage input capacity (120/277);Letters 6 high with full stroke arrow. City of Chicago approved;Sealed Nickel Cadmium battery back-up delivers 90 minutes capacity to lamp (EL option);Universal mounting (top, end or back). Canopy provided