Square D (Schneider Electric) LX1FG127 Contactor AC Coil, TeSys™ F Series, Compatible with LC1F185/LC1F225, 120V | Graybar Store
     
Square D (Schneider Electric) - Contactor AC Coil, TeSys™ F Series, Compatible with LC1F185/LC1F225, 120V - LX1FG127
+ / - Hover over image to Zoom
Other Views

    Contactor AC Coil, TeSys™ F Series, Compatible with LC1F185/LC1F225, 120V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LX1FG127
    SKU: 25056984
    $134.62
    Checking Pricing
         
    Quick Order:Y
    Use With:LC1F185/LC1F225
    Voltage Rating:120V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LX1FG127
    • Type AC
    • UNSPSC 39121529
    • Series TeSys F
    • Use With LC1F185/LC1F225
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin CZ - Czech Republic
    Product Overview:
    CONTACTOR COIL 127VAC IEC