Sensor Switch LWS PDT WH Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac, LWS Series, 1-Pole,White,Wall | Graybar Store
     
Sensor Switch - Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac, LWS Series, 1-Pole,White,Wall - LWS PDT WH
+ / - Hover over image to Zoom
Other Views

    Occupancy Sensor, Passive Infrared/Microphonics, Adjustable Time Delay, 120/277Vac, LWS Series, 1-Pole,White,Wall

    Manufacturer: Sensor Switch
    Manufacturer #: LWS PDT WH
    SKU: 25387773
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Switch Type:1-Pole
    Color:White
    Installation Type:Wall
    Additional Features:No Neutral Required/No Minimum Load, Relay Contact Protection
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Sensor Switch
    • Manufacturer # LWS PDT WH
    • Color White
    • UNSPSC 39122236
    • Additional Features No Neutral Required/No Minimum Load, Relay Contact Protection
    • Installation Type Wall
    • Sensor Type Passive Infrared/Microphonics
    • Series LWS
    • Switch Type 1-Pole
    • Time Delay Type Adjustable
    • Voltage 120/277 V ac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Large Area Wall Switch Sensor
    PIR Occupancy Detection;Time Delay: 30 sec to 20 min;No Minimum Load Requirements;3-Way and Multi-Level Switching Compatibility;Green LED Indicator