Pentair Hoffman LWHD2525 OI Window Kit, 250 x 250 mm | Graybar Store
     
Pentair Hoffman - OI Window Kit, 250 x 250 mm - LWHD2525
+ / - Hover over image to Zoom
Other Views

    OI Window Kit, 250 x 250 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: LWHD2525
    SKU: 97100337
    $276.78
    Checking Pricing
         
    Size:fits 250x250mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LWHD2525
    • Size fits 250x250mm
    • Type Deep-Hinged Window
    • UNSPSC 39121300
    Product Overview:
    OI Window Kit, Deep, Hinged, Bulletin C3 (INLINE Operator Interface Enclosures), Size/Dims: fits 250x250mm, Material/Finish: Polycarb
    Clear molded polycarbonate window has a 31.8-mm (1.25-in.) clear space between enclosure front opening and window surface. Space also accommodates equipment mounted on optional front plate. Window kit is hinged on left side with a 140-degree door opening and a quarter-turn slotted latch. Includes mounting hardware for window and optional front plate. Die-cast backing plate has a black polyester powder finish. This kit can be used as an accessory window kit on other Hoffman enclosures.