Hoffman (nVent) LWC252015 Type 12 Enclosure, Steel, Hinged Cover | Graybar Store
     
Hoffman (nVent) - Type 12 Enclosure, Steel, Hinged Cover - LWC252015
+ / - Hover over image to Zoom
Other Views

    Type 12 Enclosure, Steel, Hinged Cover

    Manufacturer: Hoffman (nVent)
    Manufacturer #: LWC252015
    SKU: 96071814
    $179.55
    Checking Pricing
         
    Color:Light Grey
    Depth:7.87 in.
    Height:5.91 in.
    Width:9.84 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # LWC252015
    • Color Light Grey
    • Type INLINE#153; Type 4
    • UNSPSC 39121303
    • Brand INLINE™
    • Depth 7.87 in.
    • Height 5.91 in.
    • Materials Steel
    • Width 9.84 in.
    • SKU Spec Sheet
      LWC252015 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Inst.Box,Typ12, Hinged Win/Cvr, Bulletin A54 (INLINE Instrumentation Enclosures), Size/Dims: 250x200x150mm, Material/Finish: Steel/LtGray
    Aesthetic styling, with an attractive, durable light-gray finish, makes INLINE#153; Enclosures an excellent choice when style and functionality are important. INLINE Enclosures have an outward formed flange to prevent contaminants from entering the enclosure and are available in three versions: window door, hinged solid door and solid screw cover. Metric dimensions, 1.4-mm (16 gauge) steel, Seams continuously welded and ground smooth, External formed body flange channels away liquids, Large perimeter body opening, Mounting holes in back of body for direct mounting or optional external mounting brackets, Seamless foam-in-place gasket , Grounding stud on the body, Bonding provision on the door, Hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes, Installation instructions INLINE Screw-Cover Enclosures:, Captivated cover screws with sealing bushings INLINE Hinged-Door and Window-Door Enclosures:, Door opens 180 degrees, Removable hinged door, Self-grounding, slotted quarter-turn latch, Flush-mounted 4.8-mm (3/16-in.) clear polycarbonate window Ratings Mounting brackets required to meet UL/CSA external mounting requirements., UL 508A Listed, Type 3, 4, 12, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 3, 4, 12, File No. E61997, NEMA/EEMAC Type 4 and 12, CSA, File No. 42186: Type 4 and 12, IEC 6