Panduit LWC25-A-C20 Latching Wire Clip, Adhesive Backed, Bundle Dia. 0.25 in. (6.4mm), Black | Graybar Store
     
Panduit - Latching Wire Clip, Adhesive Backed, Bundle Dia. 0.25 in. (6.4mm), Black - LWC25-A-C20
+ / - Hover over image to Zoom
Other Views

    Latching Wire Clip, Adhesive Backed, Bundle Dia. 0.25 in. (6.4mm), Black

    Manufacturer: Panduit
    Manufacturer #: LWC25-A-C20
    SKU: 97231867
    $70.10
    Checking Pricing
         
    Color:Black
    Mounting Type:Rubber Adhesive
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LWC25-A-C20
    • Color Black
    • UNSPSC 39121702
    • Materials Nylon 6.6
    • Mounting Type Rubber Adhesive
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adhesive backed latching wire clip, .25" (6.4mm) bundle, black.
    Adhesive backed latching wire clip, .25" (6.4mm) bundle, black.