Panduit LWC100-A-L20 Latching Wire Clip, Adhesive Backed, Bundle Dia. 1.00 in. (25.4mm), Black | Graybar Store
     
Panduit - Latching Wire Clip, Adhesive Backed, Bundle Dia. 1.00 in. (25.4mm), Black - LWC100-A-L20
+ / - Hover over image to Zoom
Other Views

    Latching Wire Clip, Adhesive Backed, Bundle Dia. 1.00 in. (25.4mm), Black

    Manufacturer: Panduit
    Manufacturer #: LWC100-A-L20
    SKU: 25115151
    $3.18
    Checking Pricing
         
    Color:Black
    Mounting Type:Rubber Adhesive
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LWC100-A-L20
    • Color Black
    • UNSPSC 39121702
    • Materials Nylon 6.6
    • Mounting Type Rubber Adhesive
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Adhesive backed latching wire clip, 1" (25.4mm) bundle, black.
    Adhesive backed latching wire clip, 1" (25.4mm) bundle, black.