GE Lighting LVT22A033MM840VQLTWHTE Lumination™, Troffer, LED, 120 to 277V, 33W, 3500K, 2x2 ft., 3300 lm Lumens,White | Graybar Store
     
GE Lighting - Lumination™, Troffer, LED, 120 to 277V, 33W, 3500K, 2x2 ft., 3300 lm Lumens,White - LVT22A033MM840VQLTWHTE
+ / - Hover over image to Zoom
Other Views

    Lumination™, Troffer, LED, 120 to 277V, 33W, 3500K, 2x2 ft., 3300 lm Lumens,White

    Manufacturer: GE Lighting
    Manufacturer #: LVT22A033MM840VQLTWHTE
    SKU: 25882884
    $148.29
    Checking Pricing
         
    Quick Order:Y
    Lamp Watts:33 W
    Color Temperature (Kelvin):3500
    Lumens:3300 lm
    Color:White
    Use With:T-Grid Mount
    Additional Options:0-10V Standard Dimmer
    Additional Features:Suitable for Dry Locations
    Fixture Size (feet):2x2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LVT22A033MM840VQLTWHTE
    • Color White
    • Additional Options 0-10V Standard Dimmer
    • Additional Features Suitable for Dry Locations
    • Brand Lumination™
    • Color Temperature (Kelvin) 3500
    • Fixture Size (feet) 2x2
    • Lamp Type LED
    • Lamp Watts 33 W
    • Lumens 3300 lm
    • Voltage 120 to 277 V
    • Use With T-Grid Mount
    • ECCN EAR99
    Product Overview:
    Lumination LED Luminaire - LVT Series
    Thin profile;Uniform light distribution;Simple and quick installation