Arlington LVN3 Low Voltage Mounting Bracket, Plastic, New Construction, Nail-On, Black, 3-Gang | Graybar Store
     
Arlington - Low Voltage Mounting Bracket, Plastic, New Construction, Nail-On, Black, 3-Gang - LVN3
+ / - Hover over image to Zoom
Other Views

    Low Voltage Mounting Bracket, Plastic, New Construction, Nail-On, Black, 3-Gang

    Manufacturer: Arlington
    Manufacturer #: LVN3
    SKU: 25225093
    $4.02
    Checking Pricing
         
    Color:Black
    Material:Plastic
    No. of Gangs:3-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # LVN3
    • Color Black
    • UNSPSC 39121321
    • No. of Gangs 3-Gang
    Product Overview:
    3G LOW VOLT. MTG BRKT NAIL For more information on this part, Black