Fluke LVD1A Volt Light Voltage Tester | Graybar Store
     
Fluke - Volt Light Voltage Tester - LVD1A
+ / - Hover over image to Zoom
Other Views

    Volt Light Voltage Tester

    Manufacturer: Fluke
    Manufacturer #: LVD1A
    SKU: 25803560
    $35.27
    Checking Pricing
         
    Additional Features:RoHS (Restriction of Hazardous Substance) compliant, 74.2mm Length, Immersing Depth 15mm
    Product Includes:LVD1A Unit, Clip, AAA Battery, Instructions and Safety Sheet
    Standard:RoHS Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # LVD1A
    • Type Volt Light
    • UNSPSC 41113637
    • Additional Features RoHS (Restriction of Hazardous Substance) compliant, 74.2mm Length, Immersing Depth 15mm
    Product Overview:
    Volt Light Voltage Tester
    LVD1 is a Non-contact AC voltage detector and LED flashlight combined in one convenient, compact design. With exclusive dual-sensitivity - The voltage detector glows blue when it's near AC voltage, and glows red when it's at the source.