Panduit LV-W-2G LOW VOLTAGE MOUNTING PLATE BRACKETS - 2 | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Panduit - LOW VOLTAGE MOUNTING PLATE BRACKETS - 2 - LV-W-2G
+ / - Hover over image to Zoom
Other Views

    LOW VOLTAGE MOUNTING PLATE BRACKETS - 2

    Manufacturer: Panduit
    Manufacturer #: LV-W-2G
    SKU: 25260682
    $2.55
    Checking Pricing
         
    Color:Silver
    Material:Pre-Galvanized Steel
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LV-W-2G
    • Color Silver
    • UNSPSC 31162606
    • No. of Gangs 2-Gang
    • Material Pre-Galvanized Steel
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Low voltage retrofit mounting plate bracket, double gang box with screws.