AFC Cable Systems MC ALUM LUM 16/2-12/2 STR-BK/WH 1000R 18SF-60-500, MC Lite® Luminary Cable™, Aluminum, Stranded, 1000 ft., Black and White | Graybar Store
     
AFC Cable Systems - 18SF-60-500, MC Lite® Luminary Cable™, Aluminum, Stranded, 1000 ft., Black and White - MC ALUM LUM 16/2-12/2 STR-BK/WH 1000R
+ / - Hover over image to Zoom
Other Views

    18SF-60-500, MC Lite® Luminary Cable™, Aluminum, Stranded, 1000 ft., Black and White

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC ALUM LUM 16/2-12/2 STR-BK/WH 1000R
    SKU: 25688901
    $1,463.24
    Checking Pricing
         
    Conductor Size:12 and 16 AWG
    Length:1000 ft.
    No. of Conductors:2
    Wire Colors:Black and White
    Solid/Stranded:Stranded
    Alternate Manufacturer Part No.:18SF-60-500
    Armor:Aluminum
    Packaging:Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC ALUM LUM 16/2-12/2 STR-BK/WH 1000R
    • No. of Conductors 2
    • Type Lighting Cable
    • UNSPSC 26121629
    • Alternate Manufacturer Part No. 18SF-60-500
    • Brand MC Lite Luminary Cable
    • Conductor Size 12 and 16 AWG
    • Jacket Material Aluminum
    • Length 1000 ft.
    • Solid/Stranded Stranded
    • Voltage 600 V
    • Wire Colors Black and White
    • Packaging Reel
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    MC Luminary Cable® luminary cable has (2) 12 AWG aluminum conductors and (2) 16 AWG conductors. Wire is black and white and packaged in a 1000 foot reel. Alternate Manufacturer Number 18SF-60-500
    MC Lite® Luminary Cable™
    • (2) 12 AWG Stranded Aluminum Conductors
    • (2) 16 AWG Stranded Aluminum Conductors
    • 16 AWG Twisted Pair is Purple and Grey
    • 12 AWG is Black and White with a Green Neutral
    • Interlocked Aluminum Armor Strip
    • Copper Conductors
    • Insulated Conductor Type THHN/THWN for Power Cables and TFN for Control Cables
    • Grey 277/480V Neutral Conductor
    • Polypropylene Tape Assembly Covering
    • 90°C Dry Maximum Temperature Rating
    • Insulated Green Copper Grounding Conductor
    • 600V Maximum Voltage Rating
    • Permits conductors of control circuits to be placed in a cable with conductors of electric light, power, or Class 1 circuits
    • May be surface mounted, fished and/or embedded in plaster
    • Up to 30 percent labor and installation costs
    • UL Listed 66, 83, 1479, 1569, 1581, 2556, File Reference E80042
    • NEC 250.118, 300.22(C), 392, 396, 330, 501, 502, 503, 530, 504, 505, 518, 520, 530, 645, 725
    • Federal Specification A-A-59544 (formerly J-C-30B)
    • Meets all applicable OSHA and HUD Requirements
    • Cable Tray Rated, install per NEC
    • UL Classified 1, 2, and 3 hour through penetration (Fire Stop) product, R 14141
    • Environmental Air-Handling Space Installation per NEC 300.22(C)
    • Power and/or lighting as well as signal and/or control conductors per NEC Section 725.136(I)(1)
    • Made in USA of US and/or imported materials