AFC Cable Systems MC ALUM LUM 16/2-12/2 STR-BK/WH 250C 18SF-42-500, MC Lite® Luminary Cable™, Aluminum, Stranded, 250 ft., Black and White | Graybar Store
     
AFC Cable Systems - 18SF-42-500, MC Lite® Luminary Cable™, Aluminum, Stranded, 250 ft., Black and White - MC ALUM LUM 16/2-12/2 STR-BK/WH 250C
+ / - Hover over image to Zoom
Other Views

    18SF-42-500, MC Lite® Luminary Cable™, Aluminum, Stranded, 250 ft., Black and White

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC ALUM LUM 16/2-12/2 STR-BK/WH 250C
    SKU: 25688897
    $360.38
    Checking Pricing
         
    Conductor Size:16 AWG and 12 AWG
    Length:250 ft. Coil
    No. of Conductors:2
    Wire Colors:Black and White
    Solid/Stranded:Stranded
    Alternate Manufacturer Part No.:18SF-42-500
    Armor:Aluminum
    Conductor Material:Aluminum and Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC ALUM LUM 16/2-12/2 STR-BK/WH 250C
    • No. of Conductors 2
    • UNSPSC 26121629
    • Alternate Manufacturer Part No. 18SF-42-500
    • Brand MC Lite Luminary Cable
    • Conductor Material Aluminum and Copper
    • Conductor Size 16 AWG and 12 AWG
    • Jacket Material Aluminum
    • Length 250 ft. Coil
    • Solid/Stranded Stranded
    • Voltage 600V
    • Wire Colors Black and White
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    MC Luminary Cable® luminary cable has (2) 12 AWG aluminum conductors and (2) 16 AWG conductors. Wire is black and white and packaged in a 250 foot reel.