AFC Cable Systems MC ALUM LUM 16/2-12/2 BK/WH 1000R 18BF-60-500, MC Lite® Luminary Cable™, Aluminum, Solid, 1000 ft., Black and White | Graybar Store
     
AFC Cable Systems - 18BF-60-500, MC Lite® Luminary Cable™, Aluminum, Solid, 1000 ft., Black and White - MC ALUM LUM 16/2-12/2 BK/WH 1000R
+ / - Hover over image to Zoom
Other Views

    18BF-60-500, MC Lite® Luminary Cable™, Aluminum, Solid, 1000 ft., Black and White

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC ALUM LUM 16/2-12/2 BK/WH 1000R
    SKU: 25685661
    $1,418.64
    Checking Pricing
         
    Conductor Size:16 AWG and 12 AWG
    Length:1000 ft. Reel
    No. of Conductors:2
    Wire Colors:Black and White
    Solid/Stranded:Solid
    Alternate Manufacturer Part No.:18BF-60-500
    Armor:Aluminum
    Conductor Material:Aluminum and Copper
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC ALUM LUM 16/2-12/2 BK/WH 1000R
    • No. of Conductors 2
    • UNSPSC 26121629
    • Alternate Manufacturer Part No. 18BF-60-500
    • Brand MC Lite Luminary Cable
    • Conductor Material Aluminum and Copper
    • Conductor Size 16 AWG and 12 AWG
    • Jacket Material Aluminum
    • Length 1000 ft. Reel
    • Solid/Stranded Solid
    • Voltage 600V
    • Wire Colors Black and White
    • ECCN EAR99
    • Country of Origin US - USA
    • Armor Aluminum
    Product Overview:
    MC Luminary Cable® luminary cable has (2) 12 AWG aluminum conductors and (2) 16 AWG conductors. Wire is blue and white and packaged in a 1000 foot reel.