GE Lighting LU150/MED/TU HID Lamp, B17, Medium Base, LU150/MED/ECO, 150W, 16000 lm Initial Lumens, 22 CRI, S55, 2000K, 24000 Rated Life Hrs. | Graybar Store
     
GE Lighting - HID Lamp, B17, Medium Base, LU150/MED/ECO, 150W, 16000 lm Initial Lumens, 22 CRI, S55, 2000K, 24000 Rated Life Hrs. - LU150/MED/TU
+ / - Hover over image to Zoom
Other Views

    HID Lamp, B17, Medium Base, LU150/MED/ECO, 150W, 16000 lm Initial Lumens, 22 CRI, S55, 2000K, 24000 Rated Life Hrs.

    Manufacturer: GE Lighting
    Manufacturer #: LU150/MED/TU
    SKU: 25233006
    $21.04
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:LU150/MED/ECO
    Additional Features:Direct Replacement of Existing HPS Lamp
    Wattage:150 W
    Initial Lumens:16000 lm
    CRI:22
    Ballast Type:S55
    Color Temperature (Kelvin):2000
    Rated Life (Hour):24000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU150/MED/TU
    • Additional Features Direct Replacement of Existing HPS Lamp
    • Alternate Manufacturer Part No. LU150/MED/ECO
    • Ballast Type S55
    • Base Type Medium
    • Bulb Shape B17
    • Color Temperature (Kelvin) 2000
    • CRI 22
    • Initial Lumens 16000 lm
    • Rated Life (Hour) 24000
    • Wattage 150 W
    • ECCN EAR99
    Product Overview:
    HID Lamp, B17, Medium, LU150/MED/ECO, Direct Replacement of Existing HPS Lamp, New and Improved Medium Base HPS is now ECO