Thomas and Betts LTWM 12-6-10 Liquid Tight Connector, PVC Conduit, Metallic Fittings, 1/2 in. | Graybar Store
     
Thomas and Betts - Liquid Tight Connector, PVC Conduit, Metallic Fittings, 1/2 in. - LTWM 12-6-10
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, PVC Conduit, Metallic Fittings, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LTWM 12-6-10
    SKU: 99525070
    $35.82
    Checking Pricing
         
    Standard:NEMA 4
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTWM 12-6-10
    • Type Conduit and Fittings Assembly
    • UNSPSC 39121421
    • Brand Steel City
    • Materials PVC Conduit, Metallic Fittings
    Product Overview:
    Liquidtight Whip Assembly with 2 Fittings, Fitting Size 1/2 Inch, Conduit Length 6 Feet, Wire Gauge #10
    Wire Gauge #10