Dual-Lite LTUGW Emergency Lighting-Exit Combinations, Thermoplastic, Halogen, 120/277Vac,White HousingWith Green Letters, 5W | Graybar Store
     
Dual-Lite - Emergency Lighting-Exit Combinations, Thermoplastic, Halogen, 120/277Vac,White HousingWith Green Letters, 5W - LTUGW
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting-Exit Combinations, Thermoplastic, Halogen, 120/277Vac,White HousingWith Green Letters, 5W

    Manufacturer: Dual-Lite
    Manufacturer #: LTUGW
    SKU: 99528029
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:5 Watt Halogen Lamps in Emergency Lighting Heads
    Color:White Housing With Green Letters
    Fixture Wattage:5 W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # LTUGW
    • Color White Housing With Green Letters
    • UNSPSC 39111708
    • Additional Features 5 Watt Halogen Lamps in Emergency Lighting Heads
    • Fixture Wattage 5 W
    • Housing Material Thermoplastic
    • Lamp Type Halogen
    • Voltage 120/277 V ac
    • ECCN EAR99
    Product Overview:
    LT Series Designer Combination Unit/LED Exit Sign
    Factory assembled emergency unit/LED exit sign;UV stable thermoplastic housing;5 watt halogen lamps in emergency lighting heads;Optional 3 Watt LED MR16 lamps;120/277 VAC, 60 Hz. operation;Maintenance-free lead-calcium battery;Low-voltage battery disconnect;Test switch and AC-On indicator light;Long-life LED lamps in Exit housing;Universal single/double face;Choice of red or green letters;Choice of white or black housing;Available with Spectron® self-testing/self-diagnostic electronics with time-delay retansfer (TDR) standard;Damp Location Listed models available;Remote capacity models available;Optional: Unit supplied without lamp heads;Optional: Fire alarm panel interface;Optional: Flasher and/or audible alarm module;Optional: 220-240 VAC, 60Hz. operation;Optional: SALIDA exit face legend;Standard 20°C - 30°C (68°F - 86°F);Damp Location model: 10°C - 40°C (50°F - 104°F);UL 924 Listed;U.S. Patent Nos. D406,279, D400,991, 6,280,042, and 6,019,477;Damp location listed (selected models);NFPA 101 (Life Safety Code);NFPA 70 (National Electrical Code)