Crouse Hinds (Eaton) LTQB100 LiQuik™ Liquid Tight Connector, Straight, Malleable Iron, Insulated, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - LiQuik™ Liquid Tight Connector, Straight, Malleable Iron, Insulated, 1 in. - LTQB100
+ / - Hover over image to Zoom
Other Views

    LiQuik™ Liquid Tight Connector, Straight, Malleable Iron, Insulated, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTQB100
    SKU: 25624909
    $21.48
    Checking Pricing
         
    Additional Features:Weight 40 Lb per 100
    Standard:UL 467, UL 514B, CSA C22.214
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTQB100
    • Size 1 in.
    • Application Wiring of Machine Tools, Motors, Transformers, Food Processing Equipment, Robotics, Air Conditioning Units, Illuminated Store Front Signs and Billbo
    • Type Straight
    • UNSPSC 39131707
    • Additional Features Weight 40 Lb per 100
    Product Overview:
    Straight liquidtight connector for 1 inch liquidtight conduit. Connector is malleable iron with an insulated throat.