Crouse Hinds (Eaton) LTK3890 Low Profile Liquid Tight Connector, Steel, 90°, Flexible Metal Conduit, 3/8 in. | Graybar Store
     
Crouse Hinds (Eaton) - Low Profile Liquid Tight Connector, Steel, 90°, Flexible Metal Conduit, 3/8 in. - LTK3890
+ / - Hover over image to Zoom
Other Views

    Low Profile Liquid Tight Connector, Steel, 90°, Flexible Metal Conduit, 3/8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTK3890
    SKU: 97218495
    $6.42
    Checking Pricing
         
    Size:3/8 in.
    Additional Features:Low Profile
    Standard:UL 467, UL 514B, CSA C22.183
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTK3890
    • Size 3/8 in.
    • Type Liquidtight, Low Profile
    • UNSPSC 39131707
    • Additional Features Low Profile
    • Bend (Degree) 90
    • Materials Steel
    • Throat Type Non-Insulated
    • For Use With Flexible Metal Conduit
    • Standard UL 467, UL 514B, CSA C22.183
    • SKU Spec Sheet
      LTK3890 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    90° steel low profile flexible metallic conduit liquidtight connector is 3/8 inch.