Crouse Hinds (Eaton) LTK200 Low Profile Liquid Tight Connector, Steel, Straight, Flexible Metal Conduit, 2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Low Profile Liquid Tight Connector, Steel, Straight, Flexible Metal Conduit, 2 in. - LTK200
+ / - Hover over image to Zoom
Other Views

    Low Profile Liquid Tight Connector, Steel, Straight, Flexible Metal Conduit, 2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTK200
    SKU: 97218479
    $37.26
    Checking Pricing
         
    Size:2 in.
    Additional Features:Low Profile
    Standard:UL 467, UL 514B, CSA C22.167
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTK200
    • Size 2 in.
    • UNSPSC 39131707
    • Additional Features Low Profile
    • Materials Steel
    Product Overview:
    Steel low profile flexible metallic conduit liquidtight connector is 2 inch.