Crouse Hinds (Eaton) LTK12590 Low Profile Liquid Tight Connector, Steel, 90°, Flexible Metal Conduit, 1-1/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Low Profile Liquid Tight Connector, Steel, 90°, Flexible Metal Conduit, 1-1/4 in. - LTK12590
+ / - Hover over image to Zoom
Other Views

    Low Profile Liquid Tight Connector, Steel, 90°, Flexible Metal Conduit, 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTK12590
    SKU: 97218501
    $24.26
    Checking Pricing
         
    Size:1-1/4 in.
    Additional Features:Low Profile
    Standard:UL 467, UL 514B, CSA C22.191
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTK12590
    • Size 1-1/4 in.
    • Type Liquidtight, Low Profile
    • UNSPSC 39131707
    • Additional Features Low Profile
    • Bend (Degree) 90
    Product Overview:
    90° steel low profile flexible metallic conduit liquidtight connector is 1-1/4 inch.