Wiremold (Legrand) LTF48-RT Communication Faceplate, Use with Multiplex Service Fittings, Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II Bezels | Graybar Store
     
Wiremold (Legrand) - Communication Faceplate, Use with Multiplex Service Fittings, Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II Bezels - LTF48-RT
+ / - Hover over image to Zoom
Other Views

    Communication Faceplate, Use with Multiplex Service Fittings, Accepts Ortronics MAB6TJ TracJack and MAB3S2 Series II Bezels

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: LTF48-RT
    SKU: 99894551
    $15.82
    Checking Pricing
         
    Material Finish:Brushed
    Mounting Type:Screw-On
    Size:3 5/16 in. x 3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # LTF48-RT
    • Size 3 5/16 in. x 3 in.
    • Application Commercial, Office
    • UNSPSC 39121307
    • Material Finish Brushed
    • Materials Aluminum
    • Mounting Type Screw-On
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Single opening with Ortronics MAB6TJ TracJack and MAB3S2 Series II adapters.