Wiremold (Legrand) LTF48-ACT Communication Faceplate, Use with Multiplex Service Fittings, Accepts the Activate CM-MAB Bezel | Graybar Store
     
Wiremold (Legrand) - Communication Faceplate, Use with Multiplex Service Fittings, Accepts the Activate CM-MAB Bezel - LTF48-ACT
+ / - Hover over image to Zoom
Other Views

    Communication Faceplate, Use with Multiplex Service Fittings, Accepts the Activate CM-MAB Bezel

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: LTF48-ACT
    SKU: 97121497
    $15.84
    Checking Pricing
         
    Material Finish:Brushed
    Mounting Type:Screw-On
    Size:3 5/16 in. x 3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # LTF48-ACT
    • Size 3 5/16 in. x 3 in.
    • Application Commercial, Office
    • UNSPSC 39121307
    • Material Finish Brushed
    • Materials Aluminum
    • Mounting Type Screw-On
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate with 6a mini adapter for Wiremold Open System CM2 communication modules. Anodized Aluminum