ABB (Thomas and Betts) LTC038GY Type B Liquidtight Flexible PVC Conduit, 3/8 Inch | Graybar Store
     
ABB (Thomas and Betts) - Type B Liquidtight Flexible PVC Conduit, 3/8 Inch - LTC038GY
+ / - Hover over image to Zoom
Other Views

    Type B Liquidtight Flexible PVC Conduit, 3/8 Inch

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: LTC038GY
    SKU: 91017657
    $162.37
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Length:30.5 m
    Trade Size (Inches):3/8
    Outer Diameter:18.0 mm
    Size (Inches):3/8
    Inner Diameter:12.3 mm
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # LTC038GY
    • UNSPSC 39131706
    • Color / Finish Grey
    • Inner Diameter 12.3 mm
    • Length 30.5 m
    • Materials PVC
    • Outer Diameter 18.0 mm
    • Size (Inches) 3/8
    • Temperature Rating - 80 Deg C Dry/ 60 Deg C Wet/ 70 Deg. Oil
    • Trade Size (Inches) 3/8
    • SKU Spec Sheet
      LTC038GY Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Commercial Grade, Type B Liquidtight Flexible PVC Conduit, 3/8 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 80 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, Oil Resistant, Voltage Rating 600V, Grey
    The Smooth Inner Surface Ensures that Cables and Conductors Can Be Fed Through Very Easily