Crouse Hinds (Eaton) LTBK125 Liquidator™ Low Profile Liquid Tight Connector, Malleable Iron, Straight, Insulated Throat, 1-1/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Liquidator™ Low Profile Liquid Tight Connector, Malleable Iron, Straight, Insulated Throat, 1-1/4 in. - LTBK125
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Low Profile Liquid Tight Connector, Malleable Iron, Straight, Insulated Throat, 1-1/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTBK125
    SKU: 99564053
    $15.36
    Checking Pricing
         
    Additional Features:Low Profile
    Standard:UL 467, UL 514B, CSA C22.164
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTBK125
    • Size 1-1/4 in.
    • Application Wiring of Machine Tools, Motors, Transformers, Food Processing Equipment, Robotics, Air Conditioning Units, Illuminated Signs
    • Type Straight
    • UNSPSC 39131707
    • Additional Features Low Profile
    • Connection Type Threaded
    • Materials Steel
    • Standard UL 467, UL 514B, CSA C22.164
    • SKU Spec Sheet
      LTBK125 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Liquidator™ liquid tight connector is used with 1-1/4 inch flexible metallic conduit.