Crouse Hinds (Eaton) LTB7590GC Liquidator™ Liquid Tight Connector, Malleable Iron, Copper Lug, 90°, Insulated Throat, 3/4 in. | Graybar Store
     
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Malleable Iron, Copper Lug, 90°, Insulated Throat, 3/4 in. - LTB7590GC
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Malleable Iron, Copper Lug, 90°, Insulated Throat, 3/4 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTB7590GC
    SKU: 92082681
    $37.83
    Checking Pricing
         
    Size:3/4 in.
    Additional Features:With 14 To 4 AWG Copper Grounding Lug
    Standard:UL 467, UL 514B, CSA C22.146
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTB7590GC
    • Size 3/4 in.
    • UNSPSC 39131707
    • Additional Features With 14 To 4 AWG Copper Grounding Lug
    • Bend (Degree) 90
    • Materials Malleable Iron
    Product Overview:
    90° liquidtight connector for 3/4 inch flexible metallic liquidtight conduit. Connector is malleable iron with an insulated throat. Connector includes an copper grounding lug.