Crouse Hinds (Eaton) LTB25090G Liquidator™ Liquid Tight Connector, Malleable Iron, Aluminum Lug, 90°, Insulated Throat, 2-1/2 in. | Graybar Store
     
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Malleable Iron, Aluminum Lug, 90°, Insulated Throat, 2-1/2 in. - LTB25090G
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Malleable Iron, Aluminum Lug, 90°, Insulated Throat, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTB25090G
    SKU: 88306702
    $765.62
    Checking Pricing
         
    Size:2-1/2 in.
    Additional Features:With 8 To 1/0 AWG Aluminum Grounding Lug
    Standard:UL 467, UL 514B, CSA C22.108
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTB25090G
    • Size 2-1/2 in.
    • Type Liquidtight
    • UNSPSC 39131707
    • Additional Features With 8 To 1/0 AWG Aluminum Grounding Lug
    • Bend (Degree) 90
    • Brand Liquidator
    Product Overview:
    90° liquidtight connector for 2-1/2 inch flexible metallic liquidtight conduit. Connector is malleable iron with an insulated throat. Connector includes an aluminum grounding lug.