Crouse Hinds (Eaton) LTB250 Liquidator™ Liquid Tight Connector, Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 2-1/2 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 2-1/2 in. - LTB250
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Malleable Iron, Flexible Metallic Conduit, Insulated Throat, 2-1/2 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTB250
    SKU: 88073449
    $222.06
    Checking Pricing
         
    Size:2-1/2 in.
    Standard:UL 467, UL 514B, CSA C22.65
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTB250
    • Size 2-1/2 in.
    • Type Liquidtight
    • UNSPSC 39131707
    • Bend (Degree) 0
    • Brand Liquidator
    Product Overview:
    Straight liquidtight connector for 2-1/2 inch flexible metallic liquidtight conduit. Connector is malleable iron. Connector is insulated.