Crouse Hinds (Eaton) LTB100S Liquid Tight Connector, Steel, Insulated, Liquid Tight Conduit, 1 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Crouse Hinds (Eaton) - Liquid Tight Connector, Steel, Insulated, Liquid Tight Conduit, 1 in. - LTB100S
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, Insulated, Liquid Tight Conduit, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTB100S
    SKU: 25624789
    $19.38
    Checking Pricing
         
    Standard:UL 467, UL 514B, CSA C22.250
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTB100S
    • Size 1 in.
    • Application Wiring of Machine Tools, Motors, Transformers, Food Processing Equipment, Robotics, Air Conditioning Units, Illuminated Store Front Signs and Billbo
    • Type Straight
    • UNSPSC 39131707
    • Brand Liquidtight
    Product Overview:
    Liquidator™ liquid tight connector is used with 1 inch flexible metallic conduit. Insulated connector is steel with a nylon gland nut sealing ring and a polypropylene sealing gasket.