Crouse Hinds (Eaton) LTB100GC Liquidator™ Liquid Tight Connector, Malleable Iron with Copper Lug, Straight, Insulated, Flexible Metal Conduit, 1 in. | Graybar Store
     
Crouse Hinds (Eaton) - Liquidator™ Liquid Tight Connector, Malleable Iron with Copper Lug, Straight, Insulated, Flexible Metal Conduit, 1 in. - LTB100GC
+ / - Hover over image to Zoom
Other Views

    Liquidator™ Liquid Tight Connector, Malleable Iron with Copper Lug, Straight, Insulated, Flexible Metal Conduit, 1 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: LTB100GC
    SKU: 92082700
    $43.49
    Checking Pricing
         
    Additional Features:With 14 To 4 AWG Copper Grounding Lug
    Standard:UL 467, UL 514B, CSA C22.125
    Size:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # LTB100GC
    • Size 1 in.
    • Application Flexible Metal Conduit, Wiring of Machine Tools, Motors, Transformers, Food Processing Equipment, Robotics, Air Conditioning Units, Illuminated Stor
    • Type Straight
    • UNSPSC 39131707
    • Additional Features With 14 To 4 AWG Copper Grounding Lug
    • Brand Liquidator
    • Connection Type Threaded
    • Materials Malleable Iron
    • Standard UL 467, UL 514B, CSA C22.125
    • SKU Spec Sheet
      LTB100GC Spec Sheet
    • ECCN EAR99
    • Country of Origin IN - India
    Product Overview:
    Liquidator™ liquid tight connector is used with 1 inch flexible metallic conduit. Insulated connector is malleable iron with a copper grounding lug.