ABB (Thomas and Betts) LTA200-50 Metallic Liquidtight Conduit, Flexible, Aluminum, PVC (Jacket), -20 to 80 °C, 7 in Bend Radius, 50 ft L, 2 in. | Graybar Store
     
ABB (Thomas and Betts) - Metallic Liquidtight Conduit, Flexible, Aluminum, PVC (Jacket), -20 to 80 °C, 7 in Bend Radius, 50 ft L, 2 in. - LTA200-50
+ / - Hover over image to Zoom
Other Views

    Metallic Liquidtight Conduit, Flexible, Aluminum, PVC (Jacket), -20 to 80 °C, 7 in Bend Radius, 50 ft L, 2 in.

    Manufacturer: ABB (Thomas and Betts)
    Manufacturer #: LTA200-50
    SKU: 25081503
    $2,305.11
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Bend Radius:7 in.
    Length:50 ft.
    Material:Aluminum, PVC (Jacket)
    Temp. Rating:-20 to 80°C
    Trade Size:2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer ABB (Thomas and Betts)
    • Manufacturer # LTA200-50
    • Type Flexible
    • UNSPSC 39131706
    • Bend Radius 7 in.
    • Length 50 ft.
    • Temp. Rating -20 to 80°C
    • Trade Size 2 in.
    • Material Aluminum, PVC (Jacket)
    • SKU Spec Sheet
      LTA200-50 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 Inch Aluminum PVC Jacketed Liquidtight Flexible Conduit
    WEEE and RoHS compliant