Thomas and Betts LT950T-SC Steel City® Liquid Tight Screw-In Conduit Connector, 90°, Malleable Iron, Insulated, 1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Liquid Tight Screw-In Conduit Connector, 90°, Malleable Iron, Insulated, 1/2 in. - LT950T-SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Liquid Tight Screw-In Conduit Connector, 90°, Malleable Iron, Insulated, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT950T-SC
    SKU: 25690388
    $7.96
    Checking Pricing
         
    Color:Metallic
    Standard:UL E23018
    Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT950T-SC
    • Color Metallic
    • Size 1/2 in.
    • Application Typical Applications Include Motor and Control, Heating and Air Conditioning, Outdoor Lighting and Transformer Connection
    • Type Connectors-90 Degree
    • UNSPSC 39121420
    • Bend (Degree) 90
    Product Overview:
    Steel City® liquid tight screw-in connector is 1/2 inch. Conduit connector is malleable iron, insulated and bends at 90°.
    Screw in Ferrule and Split Sealing Ring Makes for a Quick Install While Still Providing a Liquidtight Seal that Meets UL Standards