Thomas and Betts LT938P Bullet® Liquid Tight Connector, Thermoplastic, 90°, 3/8 in. | Graybar Store
     
Thomas and Betts - Bullet® Liquid Tight Connector, Thermoplastic, 90°, 3/8 in. - LT938P
+ / - Hover over image to Zoom
Other Views

    Bullet® Liquid Tight Connector, Thermoplastic, 90°, 3/8 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT938P
    SKU: 91005407
    $7.07
    Checking Pricing
         
    Size:3/8 in.
    Standard:UL E23018, CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT938P
    • Size 3/8 in.
    • UNSPSC 39121420
    • Bend (Degree) 90
    • Brand The Bullet
    Product Overview:
    90° liquidtight connector for 3/8 inch flexible non-metallic liquidtight conduit. Connector is thermoplastic.
    T&B Bullet meets performance requirements when terminating Type B liquidtight non-metallic conduit or flexible non-metallic tubing to a box or enclosure with knockout opening or threaded hub.