Thomas and Betts LT9250-SC Steel City® Liquid Tight Connector, Malleable Iron, 90°, Non-Insulated, 2-1/2 in. | Graybar Store
     
Thomas and Betts - Steel City® Liquid Tight Connector, Malleable Iron, 90°, Non-Insulated, 2-1/2 in. - LT9250-SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Liquid Tight Connector, Malleable Iron, 90°, Non-Insulated, 2-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT9250-SC
    SKU: 25690338
    $265.31
    Checking Pricing
         
    Size:2-1/2 in.
    Color:Metallic
    Standard:UL E23018
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT9250-SC
    • Color Metallic
    • Size 2-1/2 in.
    • UNSPSC 39121420
    • Bend (Degree) 90
    Product Overview:
    Steel City® liquid tight conduit connector is 2-1/2 inch. Conduit connector is malleable iron.
    Screw in Ferrule and Split Sealing Ring Makes for a Quick Install While Still Providing a Liquidtight Seal that Meets UL Standards