Thomas and Betts LT75-SC Steel City® Liquid Tight Connector, Zinc Plated Steel, Straight, Non-Insulated, 3/4 in. | Graybar Store
     
Thomas and Betts - Steel City® Liquid Tight Connector, Zinc Plated Steel, Straight, Non-Insulated, 3/4 in. - LT75-SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Liquid Tight Connector, Zinc Plated Steel, Straight, Non-Insulated, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT75-SC
    SKU: 25690356
    $6.06
    Checking Pricing
         
    Size:3/4 in.
    Color:Metallic
    Standard:cULus
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT75-SC
    • Color Metallic
    • Size 3/4 in.
    • UNSPSC 39121420
    • Bend (Degree) 0
    • Materials Steel
    • Standard cULus
    • SKU Spec Sheet
      LT75-SC Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Steel City® liquid tight conduit connector is 3/4 inch. Conduit connector is zinc plated steel.
    Screw in Ferrule and Split Sealing Ring Makes for a Quick Install While Still Providing a Liquidtight Seal that Meets UL Standards