Cooper Lighting (Eaton) LT560WH6940 Baffle, LED, 120V, MatteWhite, 4000K, RetrofitWork, 90 CRI, 754 lm Lumens, 10 to 10.4W | Graybar Store
     
Cooper Lighting (Eaton) - Baffle, LED, 120V, MatteWhite, 4000K, RetrofitWork, 90 CRI, 754 lm Lumens, 10 to 10.4W - LT560WH6940
+ / - Hover over image to Zoom
Other Views

    Baffle, LED, 120V, MatteWhite, 4000K, RetrofitWork, 90 CRI, 754 lm Lumens, 10 to 10.4W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LT560WH6940
    SKU: 25882222
    $15.70
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:LT56 - 5/6 LED Retrofit Baffle - Trim
    Color:Matte White
    Color Temperature (Kelvin):4000
    Construction:Retrofit Work
    CRI:90
    Lumens:754
    Use With:65W BR30 or 50W PAR30 lamp
    Wattage:10 to 10.4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LT560WH6940
    • Color Matte White
    • Construction Retrofit Work
    • Additional Features LT56 - 5/6 LED Retrofit Baffle - Trim
    • Color Temperature (Kelvin) 4000
    • CRI 90
    • Lamp Type LED
    • Lumens 754
    • Voltage 120
    • Wattage 10 to 10.4
    • Use With 65W BR30 or 50W PAR30 lamp
    • SKU Spec Sheet
      LT560WH6940 Spec Sheet
    • ECCN EAR99
    Product Overview:
    Baffle, LED, 120 V, LT56 - 5/6 LED Retrofit Baffle - Trim, Matte White, 4000 K, Retrofit, 90, 754 lm