Cooper Lighting (Eaton) LT460WH6940 Baffle, LED, 120V, MatteWhite, 4000K, RetrofitWork, 90 CRI, 7.9W | Graybar Store
     
Cooper Lighting (Eaton) - Baffle, LED, 120V, MatteWhite, 4000K, RetrofitWork, 90 CRI, 7.9W - LT460WH6940
+ / - Hover over image to Zoom
Other Views

    Baffle, LED, 120V, MatteWhite, 4000K, RetrofitWork, 90 CRI, 7.9W

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: LT460WH6940
    SKU: 25882221
    $14.83
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Additional Features:4 inches Retrofit Baffle - Trim LED Module, 90 CRI, 4000K, Matte White
    Color:Matte White
    Color Temperature (Kelvin):4000
    Construction:Retrofit Work
    CRI:90
    Use With:LED
    Wattage:7.9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # LT460WH6940
    • Color Matte White
    • Construction Retrofit Work
    • Additional Features 4 inches Retrofit Baffle - Trim LED Module, 90 CRI, 4000K, Matte White
    • Color Temperature (Kelvin) 4000
    • CRI 90
    Product Overview:
    Baffle, 120 V, 4” Retrofit Baffle - Trim LED Module, 90 CRI, 4000K, Matte White, Matte White, 4000 K, Retrofit, 90, LED, 7.9 W