Thomas and Betts LT4125P Liquid Tight Connector, Thermoplastic, 1-1/4 in. | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Thomas and Betts - Liquid Tight Connector, Thermoplastic, 1-1/4 in. - LT4125P
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Thermoplastic, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT4125P
    SKU: 92117892
    $32.68
    Checking Pricing
         
    Standard:UL E23018, CSA
    Size:1-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT4125P
    • Size 1-1/4 in.
    • Type Bullet-45 Degree
    • UNSPSC 39121420
    Product Overview:
    1-1/4 Inch 45 Degree Non-Metallic Liquidtight Bullet Connector