Thomas and Betts LT4100-SC Steel City® Liquid Tight Connector, Malleable Iron, 45°, Non-Insulated, 1 in. | Graybar Store
     
Thomas and Betts - Steel City® Liquid Tight Connector, Malleable Iron, 45°, Non-Insulated, 1 in. - LT4100-SC
+ / - Hover over image to Zoom
Other Views

    Steel City® Liquid Tight Connector, Malleable Iron, 45°, Non-Insulated, 1 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: LT4100-SC
    SKU: 25690368
    $0.00
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LT4100-SC
    • Application Typical Applications Include Motor and Control, Heating and Air Conditioning, Outdoor Lighting and Transformer Connection
    • Type Connectors-45 Degree
    • UNSPSC 39121420
    • Bend (Degree) 45
    Product Overview:
    Steel City® liquid tight conduit connector is 1 inch. Conduit connector is malleable iron and bends at 45°.
    Screw in Ferrule and Split Sealing Ring Makes for a Quick Install While Still Providing a Liquidtight Seal that Meets UL Standards